Beli air blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- Wipro Blower VentilatorDeskripsi:Aplikasi : Kipas ventilasi portable yang ideal untuk hotel, pabrik, mal, gudang, lab, dapur, ruang bawah tanah, bengkel.Selain itu juga cocok untuk pembuangan pada welding gas, debu, & cat ketika merenovasi rumah.atribut:
- Working Temperature (°C): < 40
- Power at 50Hz (V): 220
- Leister Hot Air Bloweratribut:
- Temperature Range (°C): 60 to 650
- Air Volume (L/minute): 100 to 300
- Power Cord (m): 3
- Temperature Setting Unit (°C): 5
- Callout Size (mm): Flat Nozzle 70/70 x 4, Flat Nozzle 150/150 x 4
- Package Size (mm): 160x400x180
- JAKEMY BlowerDeskripsi:JAKEMY JM-CS11 Rubber Dust Blower*Blower debu karet JAKEMY JM-CS11 berkualitas tinggi*Sempurna untuk membersihkan SLR digital, SLR, lensa kamera digital, lensa teropong, dan lensa teleskop, filter, alat musik, komputer, keyboard, ponsel, dll.*Cara terbaik untuk menghilangkan debu dari bagian kamera yang sensitif tanpa kontak fisikIsi Kemasan:1 x JAKEMY JM-CS11 Rubber Dust Blower
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- ALLEGRO Air-Powered Fan & Blower for Confined SpaceDeskripsi:Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.atribut:
- UNSPSC: 40101601
- Air inlet (inch): 8
- Duct Diameter (inch): 8
- Includes: FilterLubricator
- Maximum Air Consumption (cfm): 1700
- Maximum Flow in Free Air (cfm): 1700
- Maximum Inlet Pressure (PSI): 60
- Standards: ASTM 227
- THB Air Bloweratribut:
- Size (cm): 12 with coupler
- Air Intake Thread (inch): 1/4
- Material: POM
- Maximum Pressure (psi): 215
- Maximum Pressure (bar): 14.8
- Operating Temperature (°C): -5 to 60
- HOZAN Handy Air Bloweratribut:
- Overall Length (mm): 134
- Weight (g): 40
- Pump Capacity (ml): 86
- Fuji Electric Regenerative Blower AccessoriesDeskripsi:These filters are installed at the inlet of a regenerative blower to prevent small particles and contaminants from entering the blower unit. A loose-fitting polyester cover is included to provide a prefiltering layer and to help protect the filter.atribut:
- UNSPSC: 40141606
- Inlet Type: NPT
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Wipro Bloweratribut:
- Rated Frequency (Hz): 50/60
- Rated Voltage (V): 110/220
- Rated Input Power (W): 600
- No Load Speed (rpm): 16000
- HOZAN Rubber Blower with CompressorDeskripsi:-Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.atribut:
- Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
- Pump Capacity: 80ml
- Material: Natural Rubber
- AIR SYSTEMS INTERNATIONAL Air-Powered Fan & Blower for Confined SpaceDeskripsi:Venturi blowers ventilate explosive or hazardous vapors and gases from petroleum and chemical tanks and other confined spaces in refineries, power plants, and shipyards. They use steam or connect to a compressed air source to produce a high-velocity air stream to push air from the space. They can also be used to cool equipment and workspaces.atribut:
- UNSPSC: 40101604
- Air inlet (inch): 1/2
- Duct Diameter (inch): 8
- Includes: Ground Lug
- Maximum Air Consumption (cfm): 127
- Maximum Flow in Free Air (cfm): 3752
- Maximum Inlet Pressure (PSI): 150
- RS PRO Halogen Lamp Holder Snap-FitDeskripsi:Lighting ComponentsRS PRO Halogen Lamp Holder Snap-FitWhether you are looking to do some lighting DIY, up-cycling or need a replacement fitting, RS PRO offers this high quality lampholder.Application includes wall fittings, garden flood lights and floor lamps. Compatible with the R7S 1000W halogen bulbs which provide generally around 3000 hours of use. Screw mounted this lamp holder allows it to be screwed to a wide variety of surfaces, whilst the holder itself provides a snap-fit for quick bulb changes. The holder is made from aluminium making it durable, light weight and strong whilst also providing it with a long life expectancy due to it's corrosion resistance.What are Lamp holders made from?Lamp holders are generally made from plastic, ceramic or metal. This includes; brass, porcelain, PC and PBT or other materials that are able to cope with high temperatures.How are bulbs fitted to a lamp holder?Depending on the bulb and holder type, there are various methods. Most lamp holders are screw-in (threaded), snap fit or push fit. Some lamp holders are also fitted with a switch to control the power to the bulb.RS PRO is our own brand and brings you a wide range of high-quality, great value products offering you more choice;atribut:
- Base: R7s
- Current Rating (A): 10
- Fixing Method: Snap-Fit
- Length (mm): 31.9
- Material: Aluminium
- Mount Type: Screw
- Number of Pins: 1
- Supported Lamp Type: Halogen
- Voltage Rating (V): 250
- Wattage (kW): 2.5
- Width (mm): 20.5
- Wiring Type: Push-Wire
- TRUSCO Air Duster Gun (Semprotan Angin)Deskripsi:For drying, cooling, dust work by blowingatribut:
- Connection Diameter: 1/4 plug
- Length (mm): 220
- Maximum Working Pressure (MPa): 1
- Nozzle Diameter: G1/8
- Nozzle Length (mm): 90
- Weight (g): 112
- Nozzle diameter (mm): 2
- Purpose of Use: For drying by air blow, cooling and dust work.
- KARCHER HOME & GARDEN Rubber Lip Set Anti Stripe Oil Resistantatribut:
- Part Number: 6.273-229.0
- Compatible for: B 40 W Bp (disc), B 40 W Bp (roller), B 40 W Bp with ORB, B 60 W Bp (disc), B 60 W Bp (roller), B 80 W Bp (disc), B 80 W Bp (roller), B 90 R Adv Bp, BD 50/50 C Classic Bp, Squeegee, 850 mm, Squeegee, curved, 850 mm, Squeegee, straight, 850 mm, BD 530 Bp,
- Color: Transparent
- Type of Suction Lips: Oil-Resistant, Grooved
- KEMANFLEX Selang Hisap KFSDeskripsi:Applications : Suitable for suction water, gases, slurry, sewage, grabulated, and some solid material in agricultural, industry, and constructionsUsage : Water, Chemical, Oil, Powder, Granule, Dustatribut:
- Material: Non-Toxic Clear Flexible PVC
- Temperature Range (°C): -5 to 70
- Reinforcement: Rigid PVC Spiral Reinforcedt
- AIR SYSTEMS INTERNATIONAL Electric Fan & Blower for Confined SpaceDeskripsi:Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. These locks are controlled with an app that uses Bluetooth technology to restrict access to property.atribut:
- UNSPSC: 40101604
Daftar Harga air blower Terbaru March 2026
| RYU Blower | Rp549.900 |
| Wipro Blower Ventilator | Rp1.399.900 |
| Leister Hot Air Blower | Rp42.999.900 |
| JAKEMY Blower | Rp20.900 |
| KRISBOW Kipas Ventilator | Rp2.299.900 |
| ALLEGRO Air-Powered Fan & Blower for Confined Space | Rp45.999.900 |
| THB Air Blower | Rp89.900 |
| HOZAN Handy Air Blower | Rp229.900 |
| Fuji Electric Regenerative Blower Accessories | Rp2.399.900 |
| SHOWA Electric Blower Compact Series (Turbo Blade Blower) | Rp7.799.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ALLEGRO%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/5bP109458191-1.jpg)



/3rP105407135-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AIR%20SYSTEMS%20INTERNATIONAL%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/4tP109458173-1.jpg)

/P101001856-1.jpg)